Motion
MR5314

LINK-BELT
MR5314

Cylindrical Roller Bearing - Straight, 70 mm ID, 2.5039 in Width
Mi Item #00088300
MFR #MR5314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5314

Cylindrical Roller Bearing - Straight, 70 mm ID, 2.5039 in Width
Mi Item #00088300
MFR #MR5314

Mfr description
MR5314 INNER RG MR5314-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Overall Width  
    2.5039 in
  • Weight
    2.77 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473990
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)