Specifications
Dimensions
- Bore Diameter180 mm
- Fillet Radius7.5 mm
- Outside Diameter320 mm
- Overall Width4.2500 in
- Precision RatingNot Rated
- Weight89.12 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeOpen
- Finish CoatingUncoated
- Flanges(2) Outer Ring
- Internal ClearanceR6
- Max Rpm1200 rpm
- Operating Temperature RangeMaximum of +302 °F
- Product TypeCylindrical Roller Bearings
- Ring SeparationNon-Separable
- SeriesA5200, WS
- UPC_NO087796021365
Overview
Mfr description
A5236WSR6 BRG