Motion
190RV2704GCG202*0B

NSK CORP, BEARING DIV
190RV2704GCG202*0B

Cylindrical Roller Bearing - Straight, 190 mm ID, 270 mm OD, 270 mm Width
Mi Item #00092184
MFR #190RV2704GCG202*0B
Price$7,069.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
190RV2704GCG202*0B

Cylindrical Roller Bearing - Straight, 190 mm ID, 270 mm OD, 270 mm Width
Mi Item #00092184
MFR #190RV2704GCG202*0B

Mfr description
190RV2704GCG202-0B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,069.99/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    270 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482992560
  • Manufacturer Upc Number
    029176887130
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176887130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)