Motion
N1026K.M1.SP

FAG (SCHAEFFLER)
N1026K.M1.SP

Cylindrical Roller Bearing - Tapered 1:12, 130 mm ID, 200 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #00093674
MFR #N1026K.M1.SP
List Price$4,287.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N1026K.M1.SP

Cylindrical Roller Bearing - Tapered 1:12, 130 mm ID, 200 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #00093674
MFR #N1026K.M1.SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,287.55/each for your price

Overview

Mfr description
N1026-K-M1-SP

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C0
  • Flanges
    (2) Inner Ring
  • Precision Rating
    Not Rated
  • Max Rpm
    5600 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    N10
  • UPC_NO
    4012801754941
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text