Motion
180RV2601BGC3*B

NSK CORP, BEARING DIV
180RV2601BGC3*B

Cylindrical Roller Bearing - Straight, 180 mm ID, 260 mm OD, 260 mm Width
Mi Item #00093708
MFR #180RV2601BGC3*B
Price$1,518.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
180RV2601BGC3*B

Cylindrical Roller Bearing - Straight, 180 mm ID, 260 mm OD, 260 mm Width
Mi Item #00093708
MFR #180RV2601BGC3*B

Mfr description
180RV2601BGC3-B BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,518.77/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    260 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482992560
  • Manufacturer Upc Number
    029176701016
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176701016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)