Motion
180RV2601BGC3*0B

NSK CORP, BEARING DIV
180RV2601BGC3*0B

Cylindrical Roller Bearing - Straight, 180 mm ID, 260 mm OD, 260 mm Width
Mi Item #00093720
MFR #180RV2601BGC3*0B
Price$3,952.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
180RV2601BGC3*0B

Cylindrical Roller Bearing - Straight, 180 mm ID, 260 mm OD, 260 mm Width
Mi Item #00093720
MFR #180RV2601BGC3*0B

Mfr description
180RV2601BGC3-0B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,952.48/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    260 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482992560
  • Manufacturer Upc Number
    029176653186
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176653186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)