Motion
145RV2201AGC3*B

NSK CORP, BEARING DIV
145RV2201AGC3*B

Cylindrical Roller Bearing - Straight, 145 mm ID, 225 mm OD, 225 mm Width
Mi Item #00093732
MFR #145RV2201AGC3*B
Price$1,359.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
145RV2201AGC3*B

Cylindrical Roller Bearing - Straight, 145 mm ID, 225 mm OD, 225 mm Width
Mi Item #00093732
MFR #145RV2201AGC3*B

Mfr description
145RV2201AGC3-B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,359.44/each

Specifications

Dimensions

  • Bore Diameter  
    145 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    225 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176723742
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176723742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)