Motion
N1020-K-M1-SP

FAG (SCHAEFFLER)
N1020-K-M1-SP

Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #00093787
MFR #N1020-K-M1-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N1020-K-M1-SP

Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #00093787
MFR #N1020-K-M1-SP

Mfr description
N1020-K-M1-SP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    7500 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    N10
  • UPC_NO
    4012801224949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)