Motion
C 7965 C

TIMKEN
C 7965 C

Cylindrical Roller Bearing - Straight, 12.5938 in ID, 22.8300 in OD, 7.5000 in Width, C0 Internal Clearance
Mi Item #00104688
MFR #C 7965 C
Price$69,207.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
C 7965 C

Cylindrical Roller Bearing - Straight, 12.5938 in ID, 22.8300 in OD, 7.5000 in Width, C0 Internal Clearance
Mi Item #00104688
MFR #C 7965 C

Mfr description
C 7965 C BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69,207.93/each

Specifications

Dimensions

  • Bore Diameter  
    12.5938 in
  • Outside Diameter  
    22.8300 in
  • Overall Width  
    7.5000 in
  • Precision Rating
    Not Rated
  • Weight
    525.71 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    C
  • UPC_NO
    087796133556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)