Motion
B 5747 B

TIMKEN
B 5747 B

Cylindrical Roller Bearing - Straight, 8.0000 in ID, 9.2400 in OD, 4.3700 in Width, C0 Internal Clearance
Mi Item #00105048
MFR #B 5747 B
Price$4,744.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
B 5747 B

Cylindrical Roller Bearing - Straight, 8.0000 in ID, 9.2400 in OD, 4.3700 in Width, C0 Internal Clearance
Mi Item #00105048
MFR #B 5747 B

Mfr description
B 5747 B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,744.42/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter  
    9.2400 in
  • Overall Width  
    4.3700 in
  • Precision Rating
    Not Rated
  • Weight
    20.40 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    B
  • UPC_NO
    087796124387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)