Motion
SL045010-PP

INA (SCHAEFFLER)
SL045010-PP

50 mm ID, 80 mm OD, 40 mm Width
Mi Item #00112362
MFR #SL045010-PP
Price$983.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045010-PP

50 mm ID, 80 mm OD, 40 mm Width
Mi Item #00112362
MFR #SL045010-PP

Mfr description
SL045010-PP FULL COMPLEMENT ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$983.19/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    40 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)