Motion
SP72
Housing Retaining Ring - 72 mm Housing Bore, 1.9 mm Groove Width, Spring Steel Material
Mi Item #00119411
MFR #SP72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 72 mm Housing Bore, 1.9 mm Groove Width, Spring Steel Material
Mi Item #00119411
MFR #SP72

Mfr description
SP72
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Width
    1.9 mm

Details

  • Design
    Circular
  • Housing ID
    72 mm
  • Manufacturer Upc Number
    4012801142090
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)