Motion
L 2225 C

TIMKEN
L 2225 C

Cylindrical Roller Bearing - Straight, 5.0000 in ID, 7.2500 in OD, 4.0000 in Width, C0 Internal Clearance
MI ITEM #00122026
MFR #L 2225 C
List Price$4,964.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L 2225 C

Cylindrical Roller Bearing - Straight, 5.0000 in ID, 7.2500 in OD, 4.0000 in Width, C0 Internal Clearance
MI ITEM #00122026
MFR #L 2225 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,964.22/each for your price

Overview

Mfr description
L 2225 C BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    L
  • Weight
    18.00 lbs
  • UPC_NO
    087796124134
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text