1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RHP BEARINGS (NSK)
LRJ 3/4
Single Row Cylindrical Roller Bearing - 0.7500 in ID, 1.8750 in OD, 0.5625 in Width
MI ITEM #
00123094
MFR #
LRJ 3/4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
RHP BEARINGS (NSK) LRJ 3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHP BEARINGS (NSK)
LRJ 3/4
Single Row Cylindrical Roller Bearing - 0.7500 in ID, 1.8750 in OD, 0.5625 in Width
MI ITEM #
00123094
MFR #
LRJ 3/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LRJ 3/4 BRG
Specifications
Bore Diameter
0.7500 in
Outside Diameter
1.8750 in
Overall Width
0.5625 in
Weight
0.26 lbs
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data