Motion
LRJ 1-1/4
Cylindrical Roller Bearing, single row - Straight, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width
MI ITEM #00123111
MFR #LRJ 1-1/4
Price$273.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing, single row - Straight, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width
MI ITEM #00123111
MFR #LRJ 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$273.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.7500 in
  • Overall Width  
    0.6875 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023007240

Overview

Mfr description
LRJ 1-1/4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text