Motion
LRJ1.7/8J
Cylindrical Roller Bearing - Straight, 1.8750 in ID, 4.0000 in OD, 0.8125 in Width
Mi Item #00123131
MFR #LRJ1.7/8J
Price$480.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 1.8750 in ID, 4.0000 in OD, 0.8125 in Width
Mi Item #00123131
MFR #LRJ1.7/8J

Mfr description
LRJ 1-7/8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.8125 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023007363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)