Motion
LRJ 2
Single Row Cylindrical Roller Bearing - 2.0000 in ID, 4.0000 in OD, 0.8125 in Width
Mi Item #00123135
MFR #LRJ 2
Price$477.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 2.0000 in ID, 4.0000 in OD, 0.8125 in Width
Mi Item #00123135
MFR #LRJ 2

Mfr description
LRJ 2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.8125 in
  • Weight
    1.65 lbs

Details

  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023007523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)