Motion
LRJ 2-1/4
Cylindrical Roller Bearing, single row - Straight, 2.2500 in ID, 4.5000 in OD, 0.8750 in Width
Mi Item #00123141
MFR #LRJ 2-1/4
Price$578.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing, single row - Straight, 2.2500 in ID, 4.5000 in OD, 0.8750 in Width
Mi Item #00123141
MFR #LRJ 2-1/4

Mfr description
LRJ 2-1/4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.81/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    0.8750 in
  • Weight
    2.23 lbs

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023007479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)