Motion
LRJ 2-1/2
Single Row Cylindrical Roller Bearing - 2.5000 in ID, 5.0000 in OD, 0.9375 in Width
MI ITEM #00123145
MFR #LRJ 2-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 2.5000 in ID, 5.0000 in OD, 0.9375 in Width
MI ITEM #00123145
MFR #LRJ 2-1/2

Mfr description
LRJ 2-1/2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    0.9375 in
  • Weight
    3.00 lbs

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)