Motion
LRJ 3
Single Row Cylindrical Roller Bearing - 3.0000 in ID, 5.7500 in OD, 1.0625 in Width
Mi Item #00123155
MFR #LRJ 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 3.0000 in ID, 5.7500 in OD, 1.0625 in Width
Mi Item #00123155
MFR #LRJ 3

Mfr description
LRJ 3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    5.7500 in
  • Overall Width  
    1.0625 in
  • Weight
    4.21 lbs

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)