Motion
CRL 24 A

SKF
CRL 24 A

Cylindrical Roller Bearing - Straight, 3.0000 in ID, 5.7500 in OD, 1.0630 in Width, C0 Internal Clearance
MI ITEM #00123156
MFR #CRL 24 A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CRL 24 A

Cylindrical Roller Bearing - Straight, 3.0000 in ID, 5.7500 in OD, 1.0630 in Width, C0 Internal Clearance
MI ITEM #00123156
MFR #CRL 24 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Fillet Radius
    2 mm
  • Outside Diameter  
    5.7500 in
  • Overall Width  
    1.0630 in
  • Precision Rating
    Not Rated
  • Weight
    4.22 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    CRL24
  • UPC_NO
    7316577013903

Overview

Mfr description
CRL 24 CYL.ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text