Motion
LRJ 3-1/2
Cylindrical Roller Bearing, single row - Straight, 3.5000 in ID, 6.5000 in OD, 1.1250 in Width
Mi Item #00123163
MFR #LRJ 3-1/2
Price$1,636.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing, single row - Straight, 3.5000 in ID, 6.5000 in OD, 1.1250 in Width
Mi Item #00123163
MFR #LRJ 3-1/2

Mfr description
LRJ 3-1/2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,636.29/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    1.1250 in
  • Weight
    5.64 lbs

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023007547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)