Motion
MRJ 1
Single Row Cylindrical Roller Bearing - 1.0000 in ID, 2.5000 in OD, 0.7500 in Width, C0 Internal Clearance
Mi Item #00123222
MFR #MRJ 1
Price$234.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 1.0000 in ID, 2.5000 in OD, 0.7500 in Width, C0 Internal Clearance
Mi Item #00123222
MFR #MRJ 1

Mfr description
MRJ 1 CYLINDRICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.7500 in
  • Weight
    0.62 lbs

Details

  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023091218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)