Motion
MRJ 1-1/2
Single Row Cylindrical Roller Bearing - 1.5000 in ID, 3.7500 in OD, 0.9375 in Width, C0 Internal Clearance
MI ITEM #00123239
MFR #MRJ 1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 1.5000 in ID, 3.7500 in OD, 0.9375 in Width, C0 Internal Clearance
MI ITEM #00123239
MFR #MRJ 1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.7500 in
  • Overall Width  
    0.9375 in
  • Weight
    1.85 lbs

Details

  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
MRJ 1-1/2 CYLINDRICAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text