Motion
MRJ 2
Single Row Cylindrical Roller Bearing - 2.0000 in ID, 4.5000 in OD, 1.0625 in Width, C0 Internal Clearance
Mi Item #00123255
MFR #MRJ 2
Price$631.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 2.0000 in ID, 4.5000 in OD, 1.0625 in Width, C0 Internal Clearance
Mi Item #00123255
MFR #MRJ 2

Mfr description
MRJ 2 CYLINDRICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.49/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    1.0625 in
  • Weight
    2.82 lbs

Details

  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023011834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)