1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RHP BEARINGS (NSK)
MRJ 2-1/4
Single Row Cylindrical Roller Bearing - 2.2500 in ID, 5.0000 in OD, 1.2500 in Width, C0 Internal Clearance
MI ITEM #
00123259
MFR #
MRJ 2-1/4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
RHP BEARINGS (NSK) MRJ 2-1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHP BEARINGS (NSK)
MRJ 2-1/4
Single Row Cylindrical Roller Bearing - 2.2500 in ID, 5.0000 in OD, 1.2500 in Width, C0 Internal Clearance
MI ITEM #
00123259
MFR #
MRJ 2-1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MRJ2.1/4J CYLINDRICAL BRG
Specifications
Bore Diameter
2.2500 in
Outside Diameter
5.0000 in
Overall Width
1.2500 in
Internal Clearance
C0
Weight
3.97 lbs
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data