Motion
CRM 18 A

SKF
CRM 18 A

Cylindrical Roller Bearing - Straight, 2.2500 in ID, 5.0000 in OD, 1.2500 in Width, C0 Internal Clearance
Mi Item #00123260
MFR #CRM 18 A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CRM 18 A

Cylindrical Roller Bearing - Straight, 2.2500 in ID, 5.0000 in OD, 1.2500 in Width, C0 Internal Clearance
Mi Item #00123260
MFR #CRM 18 A

Mfr description
CRM 18 CYL.ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Fillet Radius
    3 mm
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    3.87 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    CRM18
  • UPC_NO
    7316577013996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)