Motion
CRM 20  A

SKF
CRM 20 A

Cylindrical Roller Bearing - Straight, 2.5000 in ID, 5.5000 in OD, 1.2500 in Width
Mi Item #00123266
MFR #CRM 20 A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CRM 20 A

Cylindrical Roller Bearing - Straight, 2.5000 in ID, 5.5000 in OD, 1.2500 in Width
Mi Item #00123266
MFR #CRM 20 A

Mfr description
CRM 20 CYL.ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    5.5000 in
  • Overall Width  
    1.2500 in
  • Weight
    4.88 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316577014009
  • Max Rpm
    6300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    CRM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)