Motion
MRJ 3-3/8
Single Row Cylindrical Roller Bearing - 3.3750 in ID, 7.5000 in OD, 1.5625 in Width, C0 Internal Clearance
Mi Item #00123281
MFR #MRJ 3-3/8
Price$2,380.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 3.3750 in ID, 7.5000 in OD, 1.5625 in Width, C0 Internal Clearance
Mi Item #00123281
MFR #MRJ 3-3/8

Mfr description
MRJ 3-3/8 CYLINDRICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,380.62/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    1.5625 in
  • Weight
    12.30 lbs

Details

  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023011940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)