Motion
N332M
Single Row Cylindrical Roller Bearing - Straight, 160 mm ID, 340 mm OD, 68 mm Width, CN Internal Clearance
Mi Item #00123963
MFR #N332M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 160 mm ID, 340 mm OD, 68 mm Width, CN Internal Clearance
Mi Item #00123963
MFR #N332M

Mfr description
N 332 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm
  • Weight
    67.9 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)