Motion
N407W
NSK Heavy Cylindrical Roller Bearing, 35 mm Dia Bore, 100 mm OD, 1 Row, 25 mm W, 75500 N Dynamic/69000 N Static Load
Mi Item #00123972
MFR #N407W
Price$522.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 35 mm Dia Bore, 100 mm OD, 1 Row, 25 mm W, 75500 N Dynamic/69000 N Static Load
Mi Item #00123972
MFR #N407W

Mfr description
N 407 W BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.12/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    100 mm
  • Weight
    2.19 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176028298
  • Maximum RPM (Grease)
    6700 rpm
  • Maximum RPM (Oil)
    8000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176028298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)