Motion
N410W
NSK Heavy Cylindrical Roller Bearing, 50 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 129000 N Dynamic/124000 N Static Load
MI ITEM #00123978
MFR #N410W
List Price$707.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 50 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 129000 N Dynamic/124000 N Static Load
MI ITEM #00123978
MFR #N410W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$707.51/each for your price

Overview

Mfr description
N 410 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    6000 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Fillet Radius
    2 mm
  • Series
    4
  • Weight
    4.41 lbs
  • Manufacturer Upc Number
    029176398599
  • UPC_NO
    029176398599
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text