Motion
N411W
Single Row Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 33 mm Width, CN Internal Clearance
MI ITEM #00123984
MFR #N411W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 33 mm Width, CN Internal Clearance
MI ITEM #00123984
MFR #N411W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N 411 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5600 rpm
  • Maximum RPM (Grease)
    4500 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Fillet Radius
    2 mm
  • Series
    4
  • Weight
    5.4 lbs
  • Manufacturer Upc Number
    029176071058
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text