Motion
NF203W
Cylindrical Roller Bearing - Straight, 17 mm ID, 40 mm OD, 52 mm Width
MI ITEM #00124896
MFR #NF203W
List Price$251.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 17 mm ID, 40 mm OD, 52 mm Width
MI ITEM #00124896
MFR #NF203W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.25/each for your price

Overview

Mfr description
NF 203 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176537196
  • UPC_NO
    029176537196
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text