Motion
NF206W
Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width
MI ITEM #00124904
MFR #NF206W
List Price$345.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width
MI ITEM #00124904
MFR #NF206W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.71/each for your price

Overview

Mfr description
NF 206 W BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Outer Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    13000 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Fillet Radius
    1 mm
  • Series
    2
  • Weight
    0.46 lbs
  • Manufacturer Upc Number
    029176023941
  • UPC_NO
    029176023941
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text