Motion
NF312W
NSK Medium Cylindrical Roller Bearing, 60 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 124000 N Dynamic/126000 N Static Load
MI ITEM #00124947
MFR #NF312W
List Price$937.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 60 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 124000 N Dynamic/126000 N Static Load
MI ITEM #00124947
MFR #NF312W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$937.31/each for your price

Overview

Mfr description
NF 312 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Outer Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5600 rpm
  • Maximum RPM (Grease)
    4800 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Fillet Radius
    2 mm
  • Series
    3
  • Weight
    4.06 lbs
  • Manufacturer Upc Number
    029176071140
  • UPC_NO
    029176071140
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text