Motion
NJ216W
Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width
MI ITEM #00124987
MFR #NJ216W
Your Price$489.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width
MI ITEM #00124987
MFR #NJ216W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$489.96/each(List $587.96)

Overview

Mfr description
NJ 216 W BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Weight
    3.42 lbs
  • Manufacturer Upc Number
    029176033049
  • UPC_NO
    029176033049
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text