Motion
NJ232-E-M1
Cylindrical Roller Bearing - Straight, 160 mm ID, 290 mm OD, 48 mm Width, C0 Internal Clearance
Mi Item #00125043
MFR #NJ232-E-M1
Price$5,128.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 160 mm ID, 290 mm OD, 48 mm Width, C0 Internal Clearance
Mi Item #00125043
MFR #NJ232-E-M1

Mfr description
NJ232-E-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,128.25/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Not Rated
  • Weight
    33.22 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Semi-Locating
  • Max Rpm
    3650 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ2
  • UPC_NO
    4012801382687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)