Motion
NJ 234 M
Cylindrical Roller Bearing - Straight, 170 mm ID, 310 mm OD, 52 mm Width
MI ITEM #00125051
MFR #NJ 234 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 170 mm ID, 310 mm OD, 52 mm Width
MI ITEM #00125051
MFR #NJ 234 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NJ 234 M BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Weight
    39.90 lbs
  • Manufacturer Upc Number
    029176023606
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text