Motion
NJ236EM
NSK Light Cylindrical Roller Bearing, 180 mm Dia Bore, 320 mm OD, 1 Row, 52 mm W, 770000 N Dynamic/850000 N Static Load
MI ITEM #00125056
MFR #NJ236EM
List Price$5,178.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 180 mm Dia Bore, 320 mm OD, 1 Row, 52 mm W, 770000 N Dynamic/850000 N Static Load
MI ITEM #00125056
MFR #NJ236EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,178.73/each for your price

Overview

Mfr description
NJ236EM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2200 rpm
  • Maximum RPM (Grease)
    1900 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    52 mm
  • Outer Ring Width
    52 mm
  • Fillet Radius
    3 mm
  • Series
    2
  • Weight
    41.89 lbs
  • Manufacturer Upc Number
    029176074509
  • UPC_NO
    029176074509
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text