Motion
NJ406W
Cylindrical Roller Bearing - Straight, 30 mm ID, 90 mm OD, 23 mm Width
MI ITEM #00125114
MFR #NJ406W
Price$455.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 90 mm OD, 23 mm Width
MI ITEM #00125114
MFR #NJ406W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$455.77/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    90 mm
  • Weight
    1.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176069864
  • Maximum RPM (Grease)
    7500 rpm
  • Maximum RPM (Oil)
    9500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176069864

Overview

Mfr description
NJ 406 W BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text