Motion
NJ424-M1
Cylindrical Roller Bearing - Straight, 120 mm ID, 310 mm OD, 72 mm Width, C0 Internal Clearance
MI ITEM #00125171
MFR #NJ424-M1
Price$7,900.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 120 mm ID, 310 mm OD, 72 mm Width, C0 Internal Clearance
MI ITEM #00125171
MFR #NJ424-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,900.55/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    72 mm
  • Precision Rating
    Not Rated
  • Weight
    67.76 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Semi-locating
  • Max Rpm
    3450 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ4
  • UPC_NO
    4012801972369

Overview

Mfr description
NJ424-XL-M1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text