Motion
NJ2205W
Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 52 mm Width
MI ITEM #00125208
MFR #NJ2205W
List Price$176.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 52 mm Width
MI ITEM #00125208
MFR #NJ2205W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.14/each for your price

Overview

Mfr description
NJ 2205 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176050220
  • UPC_NO
    029176050220
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text