Motion
NJ2209ET
Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 23 mm Width
MI ITEM #00125243
MFR #NJ2209ET
Price$238.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 23 mm Width
MI ITEM #00125243
MFR #NJ2209ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$238.85/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    85 mm
  • Weight
    1.17 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176070488
  • Maximum RPM (Grease)
    6700 rpm
  • Maximum RPM (Oil)
    8500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176070488

Overview

Mfr description
NJ 2209 ET BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text