Motion
NJ2212W
Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 110 mm Width
Mi Item #00125280
MFR #NJ2212W
Price$506.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 110 mm Width
Mi Item #00125280
MFR #NJ2212W

Mfr description
NJ 2212 W BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$506.96/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    110 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176069949
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176069949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)