Motion
NJ2213W
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 120 mm Width
MI ITEM #00125292
MFR #NJ2213W
List Price$440.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 120 mm Width
MI ITEM #00125292
MFR #NJ2213W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$440.77/each for your price

Overview

Mfr description
NJ 2213 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176084225
  • UPC_NO
    029176084225
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text