Motion
N228MC3
Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 250 mm Width, C3 Internal Clearance
Mi Item #00125308
MFR #N228MC3
Price$3,765.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 250 mm Width, C3 Internal Clearance
Mi Item #00125308
MFR #N228MC3

Mfr description
N 228 MC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,765.03/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    250 mm
  • Weight
    20.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176021299
  • Maximum RPM (Grease)
    2400 rpm
  • Maximum RPM (Oil)
    3000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176021299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)