Motion
NJ2215W
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 130 mm Width
Mi Item #00125312
MFR #NJ2215W
Price$853.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 130 mm Width
Mi Item #00125312
MFR #NJ2215W

Mfr description
NJ 2215 W BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.96/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    130 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176023804
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176023804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)