Overview
Mfr description
NJ 2217 C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Country of OriginJP
- Harmonization Code8482500000
- Manufacturer Upc Number029176050251
- UPC_NO029176050251
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data