Motion
NJ2217W
Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 36 mm Width
MI ITEM #00125332
MFR #NJ2217W
Price$1,467.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 36 mm Width
MI ITEM #00125332
MFR #NJ2217W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,467.45/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm
  • Weight
    5.51 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176028359
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176028359

Overview

Mfr description
NJ 2217 W BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text